20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

U Drive Screw, 3/16" L, 7/64" Dia, PK1000

VALUE BRAND| Zoro #: G0750994| Mfr #: UDIX0-40018-1000P

$25.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0750994 Mfr #: UDIX0-40018-1000P
Head Material: Stainless SteelTemp. Range (F): 800
Material: 18-8 Stainless SteelSystem of Measurement: Inch
Item: U-Drive ScrewFinish: Plain
Tip Material: Stainless SteelRockwell Hardness: B85-B95.
Drive Type: Drive ScrewHead Dia.: 7/32"
Shoulder Dia.: 7/64"Meets/Exceeds: ASME B18.6.4
Head Type: KnurledLength: 3/16"
Head Height: 3/32"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 3/16 In., 18-8 Stainless Steel, Head Dia. 7/32 In., Head Height 3/32 In., Shoulder Dia. 7/64 In., Drive Type Drive Screw, Head Material Stainless Steel, Tip Material Stainless Steel, Rockwell Hardness B85-B95., Meets/Exceeds ASME B18.6.4, Package Quantity 1000
Save 15%. Sign up for Z-mail.