U Drive Screw, 3/4 In L, 1/4 In Dia, PK100

VALUE BRAND| Zoro #: G0350506| Mfr #: UDI-1400750-100P

$7.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0350506 Mfr #: UDI-1400750-100P
Finish: zinc platedTemp. Range (F): 650
Drive Type: Drive ScrewRockwell Hardness: C45
Item: U-Drive ScrewSystem of Measurement: Inch
Shoulder Dia.: 1/4"Head Height: 11/64"
Head Dia.: 26/64"Head Material: Steel
Meets/Exceeds: ASME B18.6.4-Material: AISI 1016 - 1024 Steel
Tip Material: SteelHead Type: Knurled
Length: 3/4"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 3/4 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 26/64 In., Head Height 11/64 In., Shoulder Dia. 1/4 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4-, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.