U Drive Screw, 3/4 In L, 3/16 In Dia, PK500

VALUE BRAND| Zoro #: G2131866| Mfr #: UDIX-100075-500P

$53.99 /pk

This item ships free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: U-Drive Screw
Length: 3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2131866 Mfr #: UDIX-100075-500P
Head Material: Stainless SteelMaterial: 18-8 Stainless Steel
Tip Material: Stainless SteelDrive Type: Drive Screw
Temp. Range (F): 800Finish: Plain
Rockwell Hardness: B85-B95.System of Measurement: Inch
Item: U-Drive ScrewHead Dia.: 23/64"
Shoulder Dia.: 3/16"Meets/Exceeds: ASME B18.6.4
Head Type: KnurledLength: 3/4"
Head Height: 9/64"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 3/4 In., 18-8 Stainless Steel, Head Dia. 23/64 In., Head Height 9/64 In., Shoulder Dia. 3/16 In., Drive Type Drive Screw, Head Material Stainless Steel, Tip Material Stainless Steel, Rockwell Hardness B85-B95., Meets/Exceeds ASME B18.6.4, Package Quantity 500

Product Reviews