U Drive Screw, 3/4 In L, 7/32 In Dia, PK250

VALUE BRAND| Zoro #: G2242676| Mfr #: UDIX-120075-250P

$24.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2242676 Mfr #: UDIX-120075-250P
Drive Type: Drive ScrewTip Material: Stainless Steel
Rockwell Hardness: B85-B95.Finish: Plain
Head Material: Stainless SteelSystem of Measurement: Inch
Material: 18-8 Stainless SteelTemp. Range (F): 800
Item: U-Drive ScrewHead Height: 5/32"
Head Dia.: 13/32"Shoulder Dia.: 7/32"
Meets/Exceeds: ASME B18.6.4Head Type: Knurled
Length: 3/4"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 3/4 In., 18-8 Stainless Steel, Head Dia. 13/32 In., Head Height 5/32 In., Shoulder Dia. 7/32 In., Drive Type Drive Screw, Head Material Stainless Steel, Tip Material Stainless Steel, Rockwell Hardness B85-B95., Meets/Exceeds ASME B18.6.4, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.