JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

U Drive Screw, 3/4In L, 5/32In Dia, PK1000

VALUE BRAND| Zoro #: G1774744| Mfr #: UDI0-800750-1000P

$31.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1774744 Mfr #: UDI0-800750-1000P
Shoulder Dia.: 5/32"Item: U-Drive Screw
Head Height: 1/8"Rockwell Hardness: C45
Material: AISI 1016 - 1024 SteelHead Dia.: 5/16"
Temp. Range (F): 650System of Measurement: Inch
Meets/Exceeds: ASME B18.6.4-Head Type: Knurled
Tip Material: SteelDrive Type: Drive Screw
Head Material: SteelFinish: zinc plated
Length: 3/4"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 3/4 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 5/16 In., Head Height 1/8 In., Shoulder Dia. 5/32 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4-, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.