JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

U Drive Screw, 3/4In L, 9/64In Dia, PK1000

VALUE BRAND| Zoro #: G0417496| Mfr #: UDI0-600750-1000P

$30.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0417496 Mfr #: UDI0-600750-1000P
Head Dia.: 17/64"Tip Material: Steel
Meets/Exceeds: ASME B18.6.4-System of Measurement: Inch
Rockwell Hardness: C45Head Height: 7/64"
Head Material: SteelDrive Type: Drive Screw
Finish: zinc platedTemp. Range (F): 650
Head Type: KnurledItem: U-Drive Screw
Material: AISI 1016 - 1024 SteelShoulder Dia.: 9/64"
Length: 3/4"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 3/4 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 17/64 In., Head Height 7/64 In., Shoulder Dia. 9/64 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4-, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.