20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

U Drive Screw, 3/8 In L, 1/4 In Dia, PK100

VALUE BRAND| Zoro #: G1865193| Mfr #: UDIX-140037-100P

$12.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1865193 Mfr #: UDIX-140037-100P
System of Measurement: InchItem: U-Drive Screw
Tip Material: Stainless SteelDrive Type: Drive Screw
Finish: PlainMaterial: 18-8 Stainless Steel
Head Material: Stainless SteelRockwell Hardness: B85-B95.
Temp. Range (F): 800Head Height: 11/64"
Head Dia.: 29/64"Shoulder Dia.: 1/4"
Meets/Exceeds: ASME B18.6.4Head Type: Knurled
Length: 3/8"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 3/8 In., 18-8 Stainless Steel, Head Dia. 29/64 In., Head Height 11/64 In., Shoulder Dia. 1/4 In., Drive Type Drive Screw, Head Material Stainless Steel, Tip Material Stainless Steel, Rockwell Hardness B85-B95., Meets/Exceeds ASME B18.6.4, Package Quantity 100
Save 15%. Sign up for Z-mail.