JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

U Drive Screw, 3/8 In L, 3/16 In Dia, PK500

VALUE BRAND| Zoro #: G0284286| Mfr #: UDIX-100037-500P

$43.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0284286 Mfr #: UDIX-100037-500P
System of Measurement: InchItem: U-Drive Screw
Rockwell Hardness: B85-B95.Finish: Plain
Drive Type: Drive ScrewHead Material: Stainless Steel
Temp. Range (F): 800Material: 18-8 Stainless Steel
Tip Material: Stainless SteelHead Height: 9/64"
Head Dia.: 23/64"Shoulder Dia.: 3/16"
Meets/Exceeds: ASME B18.6.4Head Type: Knurled
Length: 3/8"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 3/8 In., 18-8 Stainless Steel, Head Dia. 23/64 In., Head Height 9/64 In., Shoulder Dia. 3/16 In., Drive Type Drive Screw, Head Material Stainless Steel, Tip Material Stainless Steel, Rockwell Hardness B85-B95., Meets/Exceeds ASME B18.6.4, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.