U Drive Screw, 3/8 In L, 7/32 In Dia, PK250

VALUE BRAND| Zoro #: G0959226| Mfr #: UDI-1200370-250P

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0959226 Mfr #: UDI-1200370-250P
Drive Type: Drive ScrewMeets/Exceeds: ASME B18.6.4-
Tip Material: SteelRockwell Hardness: C45
Head Dia.: 13/32"Finish: Zinc Plated
Head Height: 5/32"Head Material: Steel
System of Measurement: InchMaterial: AISI 1016 - 1024 Steel
Temp. Range (F): 650Head Type: Knurled
Item: U-Drive ScrewShoulder Dia.: 7/32"
Length: 3/8"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 3/8 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 13/32 In., Head Height 5/32 In., Shoulder Dia. 7/32 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4-, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.