20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

U Drive Screw, 3/8 In L, 9/64 In Dia, PK500

VALUE BRAND| Zoro #: G2420801| Mfr #: UDIX0-60037-500P

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2420801 Mfr #: UDIX0-60037-500P
System of Measurement: InchTip Material: Stainless Steel
Item: U-Drive ScrewFinish: Plain
Temp. Range (F): 800Drive Type: Drive Screw
Material: 18-8 Stainless SteelRockwell Hardness: B85-B95.
Head Material: Stainless SteelHead Dia.: 17/64"
Shoulder Dia.: 9/64"Meets/Exceeds: ASME B18.6.4
Head Type: KnurledLength: 3/8"
Head Height: 7/64"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 3/8 In., 18-8 Stainless Steel, Head Dia. 17/64 In., Head Height 7/64 In., Shoulder Dia. 9/64 In., Drive Type Drive Screw, Head Material Stainless Steel, Tip Material Stainless Steel, Rockwell Hardness B85-B95., Meets/Exceeds ASME B18.6.4, Package Quantity 500

Product Reviews