U Drive Screw, 3/8In L, 11/64In Dia, PK500

VALUE BRAND| Zoro #: G1862217| Mfr #: UDIX0-80037-500P

$24.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1862217 Mfr #: UDIX0-80037-500P
System of Measurement: InchMaterial: 18-8 Stainless Steel
Tip Material: Stainless SteelRockwell Hardness: B85-B95.
Finish: PlainTemp. Range (F): 800
Drive Type: Drive ScrewItem: U-Drive Screw
Head Material: Stainless SteelHead Height: 1/8"
Head Dia.: 19/64"Shoulder Dia.: 11/64"
Meets/Exceeds: ASME B18.6.4Head Type: Knurled
Length: 3/8"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 3/8 In., 18-8 Stainless Steel, Head Dia. 19/64 In., Head Height 1/8 In., Shoulder Dia. 11/64 In., Drive Type Drive Screw, Head Material Stainless Steel, Tip Material Stainless Steel, Rockwell Hardness B85-B95., Meets/Exceeds ASME B18.6.4, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.