U Drive Screw, 3/8In L, 1/16In Dia, PK1000

VALUE BRAND| Zoro #: G2464761| Mfr #: UDI0-0000370-1000P

$24.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2464761 Mfr #: UDI0-0000370-1000P
System of Measurement: InchShoulder Dia.: 1/16"
Head Type: KnurledItem: U-Drive Screw
Tip Material: SteelDrive Type: Drive Screw
Finish: Zinc PlatedMaterial: AISI 1016 - 1024 Steel
Head Material: SteelRockwell Hardness: C45
Meets/Exceeds: ASME B18.6.4.Head Dia.: 3/32"
Head Height: 1/32"Temp. Range (F): 650
Length: 3/8"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 3/8 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 3/32 In., Head Height 1/32 In., Shoulder Dia. 1/16 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4., Package Quantity 1000
Save 15%. Sign up for Z-mail.