20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

U Drive Screw, 3/8In L, 7/64In Dia, PK1000

VALUE BRAND| Zoro #: G1713022| Mfr #: UDI0-400370-1000P

$16.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1713022 Mfr #: UDI0-400370-1000P
System of Measurement: InchShoulder Dia.: 7/64"
Head Type: KnurledItem: U-Drive Screw
Tip Material: SteelDrive Type: Drive Screw
Finish: zinc platedMaterial: AISI 1016 - 1024 Steel
Head Material: SteelRockwell Hardness: C45
Temp. Range (F): 650Head Height: 3/32"
Head Dia.: 7/32"Meets/Exceeds: ASME B18.6.4-
Length: 3/8"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 3/8 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 7/32 In., Head Height 3/32 In., Shoulder Dia. 7/64 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4-, Package Quantity 1000
Save 15%. Sign up for Z-mail.