U Drive Screw, 3/8In L, 7/64In Dia, PK1000

VALUE BRAND| Zoro #: G2218212| Mfr #: UDIX0-40037-1000P

$25.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2218212 Mfr #: UDIX0-40037-1000P
Drive Type: Drive ScrewTip Material: Stainless Steel
Rockwell Hardness: B85-B95.Finish: Plain
Head Material: Stainless SteelSystem of Measurement: Inch
Material: 18-8 Stainless SteelTemp. Range (F): 800
Item: U-Drive ScrewLength: 3/8"
Head Height: 3/32"Head Dia.: 7/32"
Shoulder Dia.: 7/64"Meets/Exceeds: ASME B18.6.4
Head Type: KnurledCountry of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 3/8 In., 18-8 Stainless Steel, Head Dia. 7/32 In., Head Height 3/32 In., Shoulder Dia. 7/64 In., Drive Type Drive Screw, Head Material Stainless Steel, Tip Material Stainless Steel, Rockwell Hardness B85-B95., Meets/Exceeds ASME B18.6.4, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.