U Drive Screw, 3/8In L, 9/64In Dia, PK1000

VALUE BRAND| Zoro #: G1385264| Mfr #: UDI0-600370-1000P

$26.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: zinc plated
Item: U-Drive Screw
Length: 3/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1385264 Mfr #: UDI0-600370-1000P
Meets/Exceeds: ASME B18.6.4-Item: U-Drive Screw
Finish: zinc platedHead Dia.: 17/64"
Head Type: KnurledTemp. Range (F): 650
Shoulder Dia.: 9/64"Head Material: Steel
Tip Material: SteelMaterial: AISI 1016 - 1024 Steel
Rockwell Hardness: C45System of Measurement: Inch
Head Height: 7/64"Drive Type: Drive Screw
Length: 3/8"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 3/8 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 17/64 In., Head Height 7/64 In., Shoulder Dia. 9/64 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4-, Package Quantity 1000

Product Reviews