JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

U Drive Screw, 5/16" L, 7/64" Dia, PK1000

VALUE BRAND| Zoro #: G1334706| Mfr #: UDIX0-40031-1000P

$26.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1334706 Mfr #: UDIX0-40031-1000P
Rockwell Hardness: B85-B95.Finish: Plain
Drive Type: Drive ScrewTemp. Range (F): 800
Material: 18-8 Stainless SteelItem: U-Drive Screw
Head Material: Stainless SteelSystem of Measurement: Inch
Tip Material: Stainless SteelHead Height: 3/32"
Head Dia.: 7/32"Shoulder Dia.: 7/64"
Meets/Exceeds: ASME B18.6.4Head Type: Knurled
Length: 5/16"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 5/16 In., 18-8 Stainless Steel, Head Dia. 7/32 In., Head Height 3/32 In., Shoulder Dia. 7/64 In., Drive Type Drive Screw, Head Material Stainless Steel, Tip Material Stainless Steel, Rockwell Hardness B85-B95., Meets/Exceeds ASME B18.6.4, Package Quantity 1000
Save 15%. Sign up for Z-mail.