U Drive Screw, 5/16In L, 9/64In Dia, PK500

VALUE BRAND| Zoro #: G1740952| Mfr #: UDIX0-60031-500P

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1740952 Mfr #: UDIX0-60031-500P
Drive Type: Drive ScrewTip Material: Stainless Steel
Rockwell Hardness: B85-B95.Finish: Plain
Head Material: Stainless SteelSystem of Measurement: Inch
Material: 18-8 Stainless SteelTemp. Range (F): 800
Item: U-Drive ScrewHead Dia.: 17/64"
Shoulder Dia.: 9/64"Meets/Exceeds: ASME B18.6.4
Head Type: KnurledLength: 5/16"
Head Height: 7/64"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 5/16 In., 18-8 Stainless Steel, Head Dia. 17/64 In., Head Height 7/64 In., Shoulder Dia. 9/64 In., Drive Type Drive Screw, Head Material Stainless Steel, Tip Material Stainless Steel, Rockwell Hardness B85-B95., Meets/Exceeds ASME B18.6.4, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.