20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

U Drive Screw, 5/8 In L, 1 In Dia, PK1000

VALUE BRAND| Zoro #: G0318631| Mfr #: 122244

$23.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0318631 Mfr #: 122244
Drive Type: Drive ScrewTip Material: Stainless Steel
Rockwell Hardness: B85-B95.Finish: Plain
Head Material: Stainless SteelSystem of Measurement: Inch
Material: 18-8 Stainless SteelTemp. Range (F): 800
Item: U-Drive ScrewHead Height: 1/16"
Head Dia.: 11/64"Shoulder Dia.: 3/32"
Meets/Exceeds: ASME B18.6.4Head Type: Knurled
Length: 5/8"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 5/8 In., 18-8 Stainless Steel, Head Dia. 11/64 In., Head Height 1/16 In., Shoulder Dia. 3/32 In., Drive Type Drive Screw, Head Material Stainless Steel, Tip Material Stainless Steel, Rockwell Hardness B85-B95., Meets/Exceeds ASME B18.6.4, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.