JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

U Drive Screw, 5/8 In L, 1/4 In Dia, PK100

VALUE BRAND| Zoro #: G1474751| Mfr #: UDI-1400620-100P

$6.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1474751 Mfr #: UDI-1400620-100P
Tip Material: SteelTemp. Range (F): 650
Finish: zinc platedHead Type: Knurled
Rockwell Hardness: C45Material: AISI 1016 - 1024 Steel
Head Height: 11/64"Shoulder Dia.: 1/4"
Item: U-Drive ScrewSystem of Measurement: Inch
Meets/Exceeds: ASME B18.6.4-Drive Type: Drive Screw
Head Dia.: 26/64"Head Material: Steel
Length: 5/8"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 5/8 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 26/64 In., Head Height 11/64 In., Shoulder Dia. 1/4 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4-, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.