U Drive Screw, 5/8 In L, 1/4 In Dia, PK100

VALUE BRAND| Zoro #: G1699677| Mfr #: UDIX-140062-100P

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1699677 Mfr #: UDIX-140062-100P
Drive Type: Drive ScrewTip Material: Stainless Steel
Rockwell Hardness: B85-B95.Finish: Plain
Head Material: Stainless SteelSystem of Measurement: Inch
Material: 18-8 Stainless SteelTemp. Range (F): 800
Item: U-Drive ScrewHead Height: 11/64"
Head Dia.: 29/64"Shoulder Dia.: 1/4"
Meets/Exceeds: ASME B18.6.4Head Type: Knurled
Length: 5/8"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 5/8 In., 18-8 Stainless Steel, Head Dia. 29/64 In., Head Height 11/64 In., Shoulder Dia. 1/4 In., Drive Type Drive Screw, Head Material Stainless Steel, Tip Material Stainless Steel, Rockwell Hardness B85-B95., Meets/Exceeds ASME B18.6.4, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.