JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

U Drive Screw, 5/8 In L, 3/16 In Dia, PK500

VALUE BRAND| Zoro #: G0964345| Mfr #: UDI-1000620-500P

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0964345 Mfr #: UDI-1000620-500P
System of Measurement: InchHead Height: 9/64"
Meets/Exceeds: ASME B18.6.4-Head Dia.: 23/64"
Head Material: SteelRockwell Hardness: C45
Temp. Range (F): 650Head Type: Knurled
Material: AISI 1016 - 1024 SteelFinish: zinc plated
Item: U-Drive ScrewShoulder Dia.: 3/16"
Drive Type: Drive ScrewTip Material: Steel
Length: 5/8"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 5/8 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 23/64 In., Head Height 9/64 In., Shoulder Dia. 3/16 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4-, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.