U Drive Screw, 5/8 In L, 3/16 In Dia, PK500

VALUE BRAND| Zoro #: G1813743| Mfr #: UDIX-100062-500P

$52.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1813743 Mfr #: UDIX-100062-500P
Drive Type: Drive ScrewTip Material: Stainless Steel
Rockwell Hardness: B85-B95.Finish: Plain
Head Material: Stainless SteelSystem of Measurement: Inch
Material: 18-8 Stainless SteelTemp. Range (F): 800
Item: U-Drive ScrewHead Height: 9/64"
Head Dia.: 23/64"Shoulder Dia.: 3/16"
Meets/Exceeds: ASME B18.6.4Head Type: Knurled
Length: 5/8"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 5/8 In., 18-8 Stainless Steel, Head Dia. 23/64 In., Head Height 9/64 In., Shoulder Dia. 3/16 In., Drive Type Drive Screw, Head Material Stainless Steel, Tip Material Stainless Steel, Rockwell Hardness B85-B95., Meets/Exceeds ASME B18.6.4, Package Quantity 500

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.