KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ultrasonic Insert, 10-24, Tapered, PK50

VALUE BRAND| Zoro #: G1544365| Mfr #: 1GPL7

$8.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 10-24
Type: Tapered
Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1544365 Mfr #: 1GPL7
Internal Thread Size: 10-24Type: Tapered
Thread Type: UNCLength: 3/8"
Item: Ultrasonic InsertApplication: For Use in Thermoplastics
Package Quantity: 50Number of Vanes: 2
Installation: With Ultrasonic Horn or Heat DriverMaterial: Brass
Large End Dia.: 0.277"Tapered End Dia.: 0.246"
Country of Origin (subject to change): Taiwan, Province of China

Description

Ultrasonic Insert, Tapered, Brass, Internal Thread Size 10-24, Thread Type UNC, Length 3/8 In, Large End Dia 0.277 In, Tapered End Dia 0.246 In, Number of Vanes 2, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 50

Reviews