Ultrasonic Insert, 10-32, Straight, PK50

VALUE BRAND| Zoro #: G1870154| Mfr #: 1GTL5

$6.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1870154 Mfr #: 1GTL5
Installation: With Ultrasonic Horn or Heat DriverItem: Ultrasonic Insert
Material: BrassApplication: For Use in Thermoplastics
Internal Thread Size: 10-32Type: Straight Flush
Length: 3/8"Tapered End Dia.: -
Large End Dia.: 0.252"Thread Type: UNF
Country of Origin (subject to change): Taiwan

Product Description

Ultrasonic Insert, Straight Flush, Brass, Internal Thread Size 10-32, Thread Type UNF, Length 3/8 In, Large End Dia 0.252 In, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.