Ultrasonic Insert, 1/4-20, Tapered, PK50

VALUE BRAND| Zoro #: G1933294| Mfr #: 1GNL2

$9.62 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 1/4-20
Type: Tapered
Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1933294 Mfr #: 1GNL2
Internal Thread Size: 1/4-20Type: Tapered
Thread Type: UNCLength: 19/64"
Item: Ultrasonic InsertApplication: For Use in Thermoplastics
Package Quantity: 50Number of Vanes: 1
Installation: With Ultrasonic Horn or Heat DriverMaterial: Brass
Large End Dia.: 0.363"Tapered End Dia.: 0.349"
Country of Origin (subject to change): Taiwan, Province of China

Description

Ultrasonic Insert, Tapered, Brass, Internal Thread Size 1/4-20, Thread Type UNC, Length 19/64 In, Large End Dia 0.363 In, Tapered End Dia 0.349 In, Number of Vanes 1, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 50

Reviews