KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ultrasonic Insert, 1/4-28, Straight, PK50

VALUE BRAND| Zoro #: G1372761| Mfr #: 1GUB8

$10.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 1/4-28
Type: Straight Flanged
Thread Type: UNF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1372761 Mfr #: 1GUB8
Internal Thread Size: 1/4-28Type: Straight Flanged
Thread Type: UNFLength: 1/2"
Item: Ultrasonic InsertApplication: For Use in Thermoplastics
Package Quantity: 50Installation: With Ultrasonic Horn or Heat Driver
Material: BrassLarge End Dia.: 0.315"
Tapered End Dia.: -Country of Origin (subject to change): Taiwan, Province of China

Description

Ultrasonic Insert, Straight Flanged, Brass, Internal Thread Size 1/4-28, Thread Type UNF, Length 1/2 In, Large End Dia 0.315 In, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 50

Reviews