KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ultrasonic Insert, 1/4-28, Tapered, PK50

VALUE BRAND| Zoro #: G0585724| Mfr #: 1GRL1

$8.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 1/4-28
Type: Tapered
Thread Type: UNF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0585724 Mfr #: 1GRL1
Internal Thread Size: 1/4-28Type: Tapered
Thread Type: UNFLength: 1/2"
Item: Ultrasonic InsertApplication: For Use in Thermoplastics
Package Quantity: 50Number of Vanes: 2
Installation: With Ultrasonic Horn or Heat DriverMaterial: Brass
Large End Dia.: 0.363"Tapered End Dia.: 0.321"
Country of Origin (subject to change): Taiwan, Province of China

Description

Ultrasonic Insert, Tapered, Brass, Internal Thread Size 1/4-28, Thread Type UNF, Length 1/2 In, Large End Dia 0.363 In, Tapered End Dia 0.321 In, Number of Vanes 2, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 50

Reviews