KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ultrasonic Insert, 2-56, Straight, PK100

VALUE BRAND| Zoro #: G2402784| Mfr #: 1GRL9

$6.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Straight Flush
Item: Ultrasonic Insert
Application: For Use in Thermoplastics
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2402784 Mfr #: 1GRL9
Type: Straight FlushItem: Ultrasonic Insert
Application: For Use in ThermoplasticsPackage Quantity: 100
Thread Type: UNCLength: 5/32"
Installation: With Ultrasonic Horn or Heat DriverMaterial: Brass
Internal Thread Size: 2-56Large End Dia.: 0.126"
Country of Origin (subject to change): Taiwan, Province of China

Description

Ultrasonic Insert, Straight Flush, Brass, Internal Thread Size 2-56, Thread Type UNC, Length 5/32 In, Large End Dia 0.126 In, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 100

Reviews