KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ultrasonic Insert, 2-56, Tapered, PK100

VALUE BRAND| Zoro #: G2030384| Mfr #: 1GML5

$6.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 2-56
Type: Tapered
Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2030384 Mfr #: 1GML5
Internal Thread Size: 2-56Type: Tapered
Thread Type: UNCLength: 7/64"
Item: Ultrasonic InsertApplication: For Use in Thermoplastics
Package Quantity: 100Number of Vanes: 1
Installation: With Ultrasonic Horn or Heat DriverMaterial: Brass
Large End Dia.: 0.123"Tapered End Dia.: 0.118"
Country of Origin (subject to change): Taiwan, Province of China

Description

Ultrasonic Insert, Tapered, Brass, Internal Thread Size 2-56, Thread Type UNC, Length 7/64 In, Large End Dia 0.123 In, Tapered End Dia 0.118 In, Number of Vanes 1, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 100

Reviews