Ultrasonic Insert, 2-56, Tapered, PK100

VALUE BRAND| Zoro #: G0591586| Mfr #: 1GPL3

$5.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Use in Thermoplastics
Item: Ultrasonic Insert
Length: 3/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0591586 Mfr #: 1GPL3
Application: For Use in ThermoplasticsItem: Ultrasonic Insert
Length: 3/16"Material: Brass
Package Quantity: 100Type: Tapered
Internal Thread Size: 2-56Thread Type: UNC
Installation: With Ultrasonic Horn or Heat DriverLarge End Dia.: 0.123"
Tapered End Dia.: 0.107"Number of Vanes: 2
Country of Origin (subject to change): Taiwan

Product Description

Ultrasonic Insert, Tapered, Brass, Internal Thread Size 2-56, Thread Type UNC, Length 3/16 In, Large End Dia 0.123 In, Tapered End Dia 0.107 In, Number of Vanes 2, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 100

Product Reviews