Ultrasonic Insert, 3/8-16, Straight, PK25

VALUE BRAND| Zoro #: G1289757| Mfr #: 1GUA1

$7.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1289757 Mfr #: 1GUA1
Installation: With Ultrasonic Horn or Heat DriverItem: Ultrasonic Insert
Material: BrassApplication: For Use in Thermoplastics
Internal Thread Size: 3/8-16Type: Straight Flush
Length: 1/2"Tapered End Dia.: -
Large End Dia.: 0.469"Thread Type: UNC
Country of Origin (subject to change): Taiwan

Product Description

Ultrasonic Insert, Straight Flush, Brass, Internal Thread Size 3/8-16, Thread Type UNC, Length 1/2 In, Large End Dia 0.469 In, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.