KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ultrasonic Insert, 3/8-16, Straight, PK25

VALUE BRAND| Zoro #: G1740103| Mfr #: 1GUC3

$8.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 3/8-16
Type: Straight Flanged
Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1740103 Mfr #: 1GUC3
Internal Thread Size: 3/8-16Type: Straight Flanged
Thread Type: UNCLength: 1/2"
Item: Ultrasonic InsertApplication: For Use in Thermoplastics
Package Quantity: 25Installation: With Ultrasonic Horn or Heat Driver
Material: BrassLarge End Dia.: 0.469"
Tapered End Dia.: -Country of Origin (subject to change): Taiwan, Province of China

Description

Ultrasonic Insert, Straight Flanged, Brass, Internal Thread Size 3/8-16, Thread Type UNC, Length 1/2 In, Large End Dia 0.469 In, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 25

Reviews