KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ultrasonic Insert, 3/8-16, Tapered, PK25

VALUE BRAND| Zoro #: G0356431| Mfr #: 1GRL3

$10.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 3/8-16
Type: Tapered
Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0356431 Mfr #: 1GRL3
Internal Thread Size: 3/8-16Type: Tapered
Thread Type: UNCLength: 5/8"
Item: Ultrasonic InsertApplication: For Use in Thermoplastics
Package Quantity: 25Number of Vanes: 2
Installation: With Ultrasonic Horn or Heat DriverMaterial: Brass
Large End Dia.: 0.540"Tapered End Dia.: 0.488"
Country of Origin (subject to change): Taiwan, Province of China

Description

Ultrasonic Insert, Tapered, Brass, Internal Thread Size 3/8-16, Thread Type UNC, Length 5/8 In, Large End Dia 0.540 In, Tapered End Dia 0.488 In, Number of Vanes 2, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 25

Reviews