Ultrasonic Insert, 3/8-24, Straight, PK25

VALUE BRAND| Zoro #: G1015804| Mfr #: 1GUA2

$8.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1015804 Mfr #: 1GUA2
Material: BrassApplication: For Use in Thermoplastics
Installation: With Ultrasonic Horn or Heat DriverItem: Ultrasonic Insert
Tapered End Dia.: -Large End Dia.: 0.469"
Thread Type: UNFInternal Thread Size: 3/8-24
Type: Straight FlushLength: 1/2"
Country of Origin (subject to change): Taiwan

Product Description

Ultrasonic Insert, Straight Flush, Brass, Internal Thread Size 3/8-24, Thread Type UNF, Length 1/2 In, Large End Dia 0.469 In, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 25
Save 15%. Sign up for Z-mail.