KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ultrasonic Insert, 3/8-24, Tapered, PK25

VALUE BRAND| Zoro #: G0328395| Mfr #: 1GNL6

$8.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 3/8-24
Type: Tapered
Thread Type: UNF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0328395 Mfr #: 1GNL6
Internal Thread Size: 3/8-24Type: Tapered
Thread Type: UNFLength: 3/8"
Item: Ultrasonic InsertApplication: For Use in Thermoplastics
Package Quantity: 25Number of Vanes: 1
Installation: With Ultrasonic Horn or Heat DriverMaterial: Brass
Large End Dia.: 0.540"Tapered End Dia.: 0.523"
Country of Origin (subject to change): Taiwan, Province of China

Description

Ultrasonic Insert, Tapered, Brass, Internal Thread Size 3/8-24, Thread Type UNF, Length 3/8 In, Large End Dia 0.540 In, Tapered End Dia 0.523 In, Number of Vanes 1, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 25

Reviews