Ultrasonic Insert, 4-40, Straight, PK100

VALUE BRAND| Zoro #: G0315393| Mfr #: 1GTL1

$5.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0315393 Mfr #: 1GTL1
Installation: With Ultrasonic Horn or Heat DriverItem: Ultrasonic Insert
Material: BrassApplication: For Use in Thermoplastics
Tapered End Dia.: -Large End Dia.: 0.157"
Thread Type: UNCInternal Thread Size: 4-40
Type: Straight FlushLength: 15/64"
Country of Origin (subject to change): Taiwan

Product Description

Ultrasonic Insert, Straight Flush, Brass, Internal Thread Size 4-40, Thread Type UNC, Length 15/64 In, Large End Dia 0.157 In, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.