KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ultrasonic Insert, 4-40, Straight, PK100

VALUE BRAND| Zoro #: G1775234| Mfr #: 1GUA5

$7.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 4-40
Type: Straight Flanged
Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1775234 Mfr #: 1GUA5
Internal Thread Size: 4-40Type: Straight Flanged
Thread Type: UNCLength: 15/64"
Item: Ultrasonic InsertApplication: For Use in Thermoplastics
Package Quantity: 100Installation: With Ultrasonic Horn or Heat Driver
Material: BrassLarge End Dia.: 0.157"
Tapered End Dia.: -Country of Origin (subject to change): Taiwan, Province of China

Description

Ultrasonic Insert, Straight Flanged, Brass, Internal Thread Size 4-40, Thread Type UNC, Length 15/64 In, Large End Dia 0.157 In, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 100

Reviews