Ultrasonic Insert, 4-40, Tapered, PK100

VALUE BRAND| Zoro #: G2221387| Mfr #: 1GML6

$5.72 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 4-40
Type: Tapered
Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2221387 Mfr #: 1GML6
Internal Thread Size: 4-40Type: Tapered
Thread Type: UNCLength: 9/64"
Item: Ultrasonic InsertApplication: For Use in Thermoplastics
Package Quantity: 100Number of Vanes: 1
Installation: With Ultrasonic Horn or Heat DriverMaterial: Brass
Large End Dia.: 0.159"Tapered End Dia.: 0.153"
Country of Origin (subject to change): Taiwan, Province of China

Description

Ultrasonic Insert, Tapered, Brass, Internal Thread Size 4-40, Thread Type UNC, Length 9/64 In, Large End Dia 0.159 In, Tapered End Dia 0.153 In, Number of Vanes 1, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 100

Reviews