Ultrasonic Insert, 5/16-18, Straight, PK25

VALUE BRAND| Zoro #: G0715224| Mfr #: 1GTL8

$6.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0715224 Mfr #: 1GTL8
Installation: With Ultrasonic Horn or Heat DriverItem: Ultrasonic Insert
Material: BrassApplication: For Use in Thermoplastics
Tapered End Dia.: -Large End Dia.: 0.378"
Thread Type: UNCInternal Thread Size: 5/16-18
Type: Straight FlushLength: 1/2"
Country of Origin (subject to change): Taiwan

Product Description

Ultrasonic Insert, Straight Flush, Brass, Internal Thread Size 5/16-18, Thread Type UNC, Length 1/2 In, Large End Dia 0.378 In, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.