KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ultrasonic Insert, 5/16-18, Tapered, PK25

VALUE BRAND| Zoro #: G0641733| Mfr #: 1GNL4

$5.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 5/16-18
Type: Tapered
Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0641733 Mfr #: 1GNL4
Internal Thread Size: 5/16-18Type: Tapered
Thread Type: UNCLength: 11/32"
Item: Ultrasonic InsertApplication: For Use in Thermoplastics
Package Quantity: 25Number of Vanes: 1
Installation: With Ultrasonic Horn or Heat DriverMaterial: Brass
Large End Dia.: 0.448"Tapered End Dia.: 0.431"
Country of Origin (subject to change): Taiwan, Province of China

Description

Ultrasonic Insert, Tapered, Brass, Internal Thread Size 5/16-18, Thread Type UNC, Length 11/32 In, Large End Dia 0.448 In, Tapered End Dia 0.431 In, Number of Vanes 1, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 25

Reviews