Ultrasonic Insert, 5/16-24, Straight, PK25

VALUE BRAND| Zoro #: G1729865| Mfr #: 1GTL9

$5.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Brass
Package Quantity: 25
Application: For Use in Thermoplastics
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1729865 Mfr #: 1GTL9
Material: BrassPackage Quantity: 25
Application: For Use in ThermoplasticsTapered End Dia.: -
Type: Straight FlushInstallation: With Ultrasonic Horn or Heat Driver
Length: 1/2"Internal Thread Size: 5/16-24
Item: Ultrasonic InsertLarge End Dia.: 0.378"
Thread Type: UNFCountry of Origin (subject to change): Taiwan, Province of China

Description

Ultrasonic Insert, Straight Flush, Brass, Internal Thread Size 5/16-24, Thread Type UNF, Length 1/2 In, Large End Dia 0.378 In, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 25

Reviews