JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Ultrasonic Insert, 6-32, Straight, PK100

VALUE BRAND| Zoro #: G1535283| Mfr #: 1GTL2

$7.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1535283 Mfr #: 1GTL2
Application: For Use in ThermoplasticsInstallation: With Ultrasonic Horn or Heat Driver
Material: BrassItem: Ultrasonic Insert
Large End Dia.: 0.189"Thread Type: UNC
Internal Thread Size: 6-32Type: Straight Flush
Length: 9/32"Tapered End Dia.: -
Country of Origin (subject to change): Taiwan

Product Description

Ultrasonic Insert, Straight Flush, Brass, Internal Thread Size 6-32, Thread Type UNC, Length 9/32 In, Large End Dia 0.189 In, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.