Ultrasonic Insert, 6-32, Straight, PK100

VALUE BRAND| Zoro #: G2042336| Mfr #: 1GUA7

$8.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Large End Dia.: 0.189"
Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2042336 Mfr #: 1GUA7
Package Quantity: 100Large End Dia.: 0.189"
Material: BrassInternal Thread Size: 6-32
Type: Straight FlangedThread Type: UNC
Item: Ultrasonic InsertInstallation: With Ultrasonic Horn or Heat Driver
Application: For Use in ThermoplasticsTapered End Dia.: -
Length: 9/32"Country of Origin (subject to change): Taiwan

Description

Ultrasonic Insert, Straight Flanged, Brass, Internal Thread Size 6-32, Thread Type UNC, Length 9/32 In, Large End Dia 0.189 In, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 100

Reviews