Ultrasonic Insert, 6-32, Tapered, PK100

VALUE BRAND| Zoro #: G2004265| Mfr #: 1GML7

$5.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2004265 Mfr #: 1GML7
Installation: With Ultrasonic Horn or Heat DriverItem: Ultrasonic Insert
Material: BrassApplication: For Use in Thermoplastics
Large End Dia.: 0.206"Thread Type: UNC
Internal Thread Size: 6-32Type: Tapered
Length: 5/32"Number of Vanes: 1
Tapered End Dia.: 0.199"Country of Origin (subject to change): Taiwan

Product Description

Ultrasonic Insert, Tapered, Brass, Internal Thread Size 6-32, Thread Type UNC, Length 5/32 In, Large End Dia 0.206 In, Tapered End Dia 0.199 In, Number of Vanes 1, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.