Ultrasonic Insert, 6-32, Tapered, PK100

VALUE BRAND| Zoro #: G1933373| Mfr #: 1GPL5

$6.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Installation: With Ultrasonic Horn or Heat Driver
Material: Brass
Type: Tapered
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1933373 Mfr #: 1GPL5
Installation: With Ultrasonic Horn or Heat DriverMaterial: Brass
Type: TaperedInternal Thread Size: 6-32
Application: For Use in ThermoplasticsThread Type: UNC
Tapered End Dia.: 0.185"Large End Dia.: 0.206"
Package Quantity: 100Length: 1/4"
Item: Ultrasonic InsertNumber of Vanes: 2
Country of Origin (subject to change): Taiwan

Product Description

Ultrasonic Insert, Tapered, Brass, Internal Thread Size 6-32, Thread Type UNC, Length 1/4 In, Large End Dia 0.206 In, Tapered End Dia 0.185 In, Number of Vanes 2, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 100

Product Reviews