Ultrasonic Insert, 8-32, Straight, PK100

VALUE BRAND| Zoro #: G1591913| Mfr #: 1GUA9

$13.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 8-32
Type: Straight Flanged
Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1591913 Mfr #: 1GUA9
Internal Thread Size: 8-32Type: Straight Flanged
Thread Type: UNCLength: 21/64"
Item: Ultrasonic InsertApplication: For Use in Thermoplastics
Package Quantity: 100Installation: With Ultrasonic Horn or Heat Driver
Material: BrassLarge End Dia.: 0.220"
Tapered End Dia.: -Country of Origin (subject to change): Taiwan, Province of China

Description

Ultrasonic Insert, Straight Flanged, Brass, Internal Thread Size 8-32, Thread Type UNC, Length 21/64 In, Large End Dia 0.220 In, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 100

Reviews