Ultrasonic Insert, 8-32, Tapered, PK100

VALUE BRAND| Zoro #: G1339213| Mfr #: 1GML8

$8.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Large End Dia.: 0.234"
Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1339213 Mfr #: 1GML8
Package Quantity: 100Large End Dia.: 0.234"
Material: BrassInternal Thread Size: 8-32
Type: TaperedThread Type: UNC
Item: Ultrasonic InsertInstallation: With Ultrasonic Horn or Heat Driver
Number of Vanes: 1Application: For Use in Thermoplastics
Tapered End Dia.: 0.226"Length: 3/16"
Country of Origin (subject to change): Taiwan

Description

Ultrasonic Insert, Tapered, Brass, Internal Thread Size 8-32, Thread Type UNC, Length 3/16 In, Large End Dia 0.234 In, Tapered End Dia 0.226 In, Number of Vanes 1, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 100

Reviews