KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ultrasonic Insert, 8-32, Tapered, PK100

VALUE BRAND| Zoro #: G0480672| Mfr #: 1GPL6

$10.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 8-32
Type: Tapered
Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0480672 Mfr #: 1GPL6
Internal Thread Size: 8-32Type: Tapered
Thread Type: UNCLength: 5/16"
Item: Ultrasonic InsertApplication: For Use in Thermoplastics
Package Quantity: 100Number of Vanes: 2
Installation: With Ultrasonic Horn or Heat DriverMaterial: Brass
Large End Dia.: 0.234"Tapered End Dia.: 0.208"
Country of Origin (subject to change): Taiwan, Province of China

Description

Ultrasonic Insert, Tapered, Brass, Internal Thread Size 8-32, Thread Type UNC, Length 5/16 In, Large End Dia 0.234 In, Tapered End Dia 0.208 In, Number of Vanes 2, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 100

Reviews