KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ultrasonic Insert, M2.5x0.45mm, PK100

VALUE BRAND| Zoro #: G2398496| Mfr #: 1GNL7

$6.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: M2.5 x 0.45mm
Type: Tapered
Thread Type: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2398496 Mfr #: 1GNL7
Internal Thread Size: M2.5 x 0.45mmType: Tapered
Thread Type: MetricLength: 9/64"
Item: Ultrasonic InsertApplication: For Use in Thermoplastics
Package Quantity: 100Number of Vanes: 1
Installation: With Ultrasonic Horn or Heat DriverMaterial: Brass
Large End Dia.: 0.159"Tapered End Dia.: 0.153"
Country of Origin (subject to change): Taiwan, Province of China

Description

Ultrasonic Insert, Tapered, Brass, Internal Thread Size M2.5x0.45mm, Thread Type Metric, Length 9/64 In, Large End Dia 0.159 In, Tapered End Dia 0.153 In, Number of Vanes 1, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 100

Reviews