Ultrasonic Insert, M2.5x0.45mm, PK100

VALUE BRAND| Zoro #: G0279185| Mfr #: 1GRL4

$5.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0279185 Mfr #: 1GRL4
Installation: With Ultrasonic Horn or Heat DriverThread Type: Metric
Item: Ultrasonic InsertMaterial: Brass
Application: For Use in ThermoplasticsType: Tapered
Number of Vanes: 2Tapered End Dia.: 0.141"
Large End Dia.: 0.159"Internal Thread Size: M2.5 x 0.45mm
Length: 7/32"Country of Origin (subject to change): Taiwan

Product Description

Ultrasonic Insert, Tapered, Brass, Internal Thread Size M2.5x0.45mm, Thread Type Metric, Length 7/32 In, Large End Dia 0.159 In, Tapered End Dia 0.141 In, Number of Vanes 2, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.